Motion
PB14MX40S125
Mpc - Polychain Sprocket - Poly Chain, 0.5512 in Pitch, 4.9213 in Belt Width, 40 Teeth, Bushed
Mi Item #06070463
MFR #PB14MX40S125
Price$924.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mpc - Polychain Sprocket - Poly Chain, 0.5512 in Pitch, 4.9213 in Belt Width, 40 Teeth, Bushed
Mi Item #06070463
MFR #PB14MX40S125

Mfr description
PB14MX40S125 SPK MPC MPB
  • Martin MPC sprockets are manufactured to extremely close specifications and are stocked in minimum plain bore, Taper Bushed, Q.D. Bushed styles depending on size and pitch.
  • Synchronous sprockets are non-slip toothed drives that require no lubrication.
  • These sprockets have a wide speed range, are very efficient and make less noise than chain drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$924.55/each

Specifications

Dimensions

  • Belt Pitch
    0.5512 in
  • Belt Width
    4.9213 in
  • Bore Diameter  
    1.5000 in
  • Flange Outside Diameter  
    7.520 in
  • For Belt Width
    40 mm
  • Hub Diameter
    5.8900 in
  • Length Through Bore  
    5.61 in
  • Maximum Bore Size
    4.375 in
  • Outside Diameter
    6.9080 in
  • Pitch
    14 mm
  • Pitch Diameter
    7.018 in
  • Storage Dimension Height
    5.61 in
  • Storage Dimension Length
    6.908 in
  • Storage Dimension Width
    6.908 in
  • Teeth Face Width
    5.61 in
  • Weight
    47.20 lbs

Details

  • Belt Number
    14 mm
  • Belt Pitch Number
    14 mm
  • Belt Type
    Poly Chain
  • Bore Type
    Bushed
  • Hub Style
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950723358
  • Material
    Steel
  • Number Of Teeth  
    40
  • Sprocket Type
    MPC - Synchronous Sprocket
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950723358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)