Motion
PB8MX22S12
Mpc - Polychain Sprocket - Poly Chain, 0.3150 in Pitch, 0.4724 in Belt Width, 22 Teeth, Minimum Plain Bore
Mi Item #06070469
MFR #PB8MX22S12
Price$155.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mpc - Polychain Sprocket - Poly Chain, 0.3150 in Pitch, 0.4724 in Belt Width, 22 Teeth, Minimum Plain Bore
Mi Item #06070469
MFR #PB8MX22S12

Mfr description
PB8MX22S12 SPK MPC MPB
  • Martin MPC sprockets are manufactured to extremely close specifications and are stocked in minimum plain bore, Taper Bushed, Q.D. Bushed styles depending on size and pitch.
  • Synchronous sprockets are non-slip toothed drives that require no lubrication.
  • These sprockets have a wide speed range, are very efficient and make less noise than chain drives.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.75/each

Specifications

Dimensions

  • Belt Pitch
    0.3150 in
  • Belt Width
    0.4724 in
  • Bore Diameter  
    0.5000 in
  • Bushing Max Bore Size
    1.188 in
  • Flange Outside Diameter  
    2.610 in
  • For Belt Width
    12 mm
  • Hub Diameter
    1.7900 in
  • Length Through Bore  
    1.31 in
  • Maximum Bore Size
    1.188 in
  • Outside Diameter
    2.1430 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.206 in
  • Storage Dimension Height
    1.31 in
  • Storage Dimension Length
    2.143 in
  • Storage Dimension Width
    2.143 in
  • Teeth Face Width
    0.85 in
  • Weight
    1.10 lbs

Details

  • Belt Number
    8 mm
  • Belt Pitch Number
    8 mm
  • Belt Type
    Poly Chain
  • Bore Type
    Minimum Plain Bore
  • Hub Style
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950723280
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    22
  • Sprocket Type
    MPC - Polychain Sprocket
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950723280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)