Motion
PB8MX25S62
Mpc - Polychain Sprocket - Poly Chain, 0.3150 in Pitch, 2.4409 in Belt Width, 25 Teeth, Minimum Plain Bore
Mi Item #06070475
MFR #PB8MX25S62
Price$273.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mpc - Polychain Sprocket - Poly Chain, 0.3150 in Pitch, 2.4409 in Belt Width, 25 Teeth, Minimum Plain Bore
Mi Item #06070475
MFR #PB8MX25S62

Mfr description
PB8MX25S62 SPK MPC MPB
  • Martin MPC sprockets are manufactured to extremely close specifications and are stocked in minimum plain bore, Taper Bushed, Q.D. Bushed styles depending on size and pitch.
  • Synchronous sprockets are non-slip toothed drives that require no lubrication.
  • These sprockets have a wide speed range, are very efficient and make less noise than chain drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.69/each

Specifications

Dimensions

  • Belt Pitch
    0.3150 in
  • Belt Width
    2.4409 in
  • Bore Diameter  
    1.0000 in
  • Bushing Max Bore Size
    1.500 in
  • Flange Outside Diameter  
    2.910 in
  • For Belt Width
    25 mm
  • Hub Diameter
    2.0800 in
  • Length Through Bore  
    3.56 in
  • Maximum Bore Size
    1.50 in
  • Outside Diameter
    2.4430 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.506 in
  • Storage Dimension Height
    3.56 in
  • Storage Dimension Length
    2.443 in
  • Storage Dimension Width
    2.443 in
  • Teeth Face Width
    2.91 in
  • Weight
    3.60 lbs

Details

  • Belt Number
    8 mm
  • Belt Pitch Number
    8 mm
  • Belt Type
    Poly Chain
  • Bore Type
    Minimum Plain Bore
  • Hub Style
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950723204
  • Material
    Steel
  • Number Of Teeth  
    25
  • Sprocket Type
    MPC - Synchronous Sprocket
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950723204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)