Motion
PB8MX32S36
Mpc - Polychain Sprocket - Poly Chain, 0.3150 in Pitch, 1.4173 in Belt Width, 32 Teeth, Minimum Plain Bore
Mi Item #06070486
MFR #PB8MX32S36
Price$257.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mpc - Polychain Sprocket - Poly Chain, 0.3150 in Pitch, 1.4173 in Belt Width, 32 Teeth, Minimum Plain Bore
Mi Item #06070486
MFR #PB8MX32S36

Mfr description
PB8MX32S36 SPK MPC MPB
  • Martin MPC sprockets are manufactured to extremely close specifications and are stocked in minimum plain bore, Taper Bushed, Q.D. Bushed styles depending on size and pitch.
  • Synchronous sprockets are non-slip toothed drives that require no lubrication.
  • These sprockets have a wide speed range, are very efficient and make less noise than chain drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.26/each

Specifications

Dimensions

  • Belt Pitch
    0.3150 in
  • Belt Width
    1.4173 in
  • Bore Diameter  
    0.5000 in
  • Bushing Max Bore Size
    2.000 in
  • Flange Outside Diameter  
    3.610 in
  • For Belt Width
    36 mm
  • Hub Diameter
    2.7300 in
  • Length Through Bore  
    2.44 in
  • Maximum Bore Size
    2.00 in
  • Outside Diameter
    3.1450 in
  • Pitch
    8 mm
  • Pitch Diameter
    3.208 in
  • Storage Dimension Height
    2.44 in
  • Storage Dimension Length
    3.145 in
  • Storage Dimension Width
    3.145 in
  • Teeth Face Width
    1.86 in
  • Weight
    3.90 lbs

Details

  • Belt Number
    8 mm
  • Belt Pitch Number
    8 mm
  • Belt Type
    Poly Chain
  • Bore Type
    Minimum Plain Bore
  • Hub Style
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950723075
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    32
  • Sprocket Type
    MPC - Polychain Sprocket
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950723075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)