Motion
8MX180S12-2517
MPC - Polychain Sprocket - Poly Chain, 0.3150 in Pitch, 0.4724 in Belt Width, 181 Teeth, Bushed, 2517
Mi Item #06070540
MFR #8MX180S12-2517
Price$712.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MPC - Polychain Sprocket - Poly Chain, 0.3150 in Pitch, 0.4724 in Belt Width, 181 Teeth, Bushed, 2517
Mi Item #06070540
MFR #8MX180S12-2517

Mfr description
8MX180S12-2517 SPK MPC TB 2517
  • Martin MPC sprockets are manufactured to extremely close specifications and are stocked in minimum plain bore, Taper Bushed, Q.D. Bushed styles depending on size and pitch.
  • Synchronous sprockets are non-slip toothed drives that require no lubrication.
  • These sprockets have a wide speed range, are very efficient and make less noise than chain drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$712.00/each

Specifications

Dimensions

  • Belt Pitch
    0.3150 in
  • Belt Width
    0.4724 in
  • Bushing Max Bore Size
    2.500 in
  • Hub Diameter
    4.8800 in
  • Length Through Bore  
    1.75 in
  • Outside Diameter
    17.893 in
  • Pitch Diameter
    18.046 in
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    17.893 in
  • Storage Dimension Width
    17.893 in
  • Teeth Face Width
    0.85 in
  • Weight
    30.00 lbs

Details

  • Belt Number
    8 mm
  • Belt Pitch Number
    8 mm
  • Belt Type
    Poly Chain
  • Bore Type
    Bushed
  • Bushing Series
    2517
  • Hub Style
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950721132
  • Material
    Steel
  • Number Of Flanges
    0
  • Number Of Teeth  
    181
  • Sprocket Type
    MPC - Polychain Sprocket
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950721132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)