Motion
8MX26S21-1108
MPC - Polychain Sprocket - Poly Chain, 0.3150 in Pitch, 0.8268 in Belt Width, 26 Teeth, Bushed, 1108
Mi Item #06070553
MFR #8MX26S21-1108
Price$203.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MPC - Polychain Sprocket - Poly Chain, 0.3150 in Pitch, 0.8268 in Belt Width, 26 Teeth, Bushed, 1108
Mi Item #06070553
MFR #8MX26S21-1108

Mfr description
8MX26S21-1108 SPK MPC TB 1108
  • Martin MPC sprockets are manufactured to extremely close specifications and are stocked in minimum plain bore, Taper Bushed, Q.D. Bushed styles depending on size and pitch.
  • Synchronous sprockets are non-slip toothed drives that require no lubrication.
  • These sprockets have a wide speed range, are very efficient and make less noise than chain drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.36/each

Specifications

Dimensions

  • Belt Pitch
    0.3150 in
  • Belt Width
    0.8268 in
  • Bushing Max Bore Size
    1.125 in
  • Flange Outside Diameter  
    2.906 in
  • Length Through Bore  
    1.52 in
  • Outside Diameter
    2.906 in
  • Pitch Diameter
    2.607 in
  • Storage Dimension Height
    1.52 in
  • Storage Dimension Length
    2.906 in
  • Storage Dimension Width
    2.906 in
  • Teeth Face Width
    1.20 in
  • Weight
    0.80 lbs

Details

  • Belt Number
    8 mm
  • Belt Pitch Number
    8 mm
  • Belt Type
    Poly Chain
  • Bore Type
    Bushed
  • Bushing Series
    1108
  • Hub Style
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950721002
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Teeth  
    26
  • Sprocket Type
    MPC - Polychain Sprocket
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950721002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)