Motion
8MX60S21-2012
MPC - Polychain Sprocket - Poly Chain, 0.3150 in Pitch, 0.8268 in Belt Width, 60 Teeth, Bushed, 2012
MI ITEM #06070622
MFR #8MX60S21-2012
Your Price$380.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MPC - Polychain Sprocket - Poly Chain, 0.3150 in Pitch, 0.8268 in Belt Width, 60 Teeth, Bushed, 2012
MI ITEM #06070622
MFR #8MX60S21-2012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$380.26/each(List $456.32)

Overview

Mfr description
8MX60S21-2012 SPK MPC TB 2012
  • Martin MPC sprockets are manufactured to extremely close specifications and are stocked in minimum plain bore, Taper Bushed, Q.D. Bushed styles depending on size and pitch.
  • Synchronous sprockets are non-slip toothed drives that require no lubrication.
  • These sprockets have a wide speed range, are very efficient and make less noise than chain drives.
  • Teeth on the belts are molded to conform with and engage the teeth on a mating pulley.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Type
    Poly Chain
  • Belt Number
    8 mm
  • Bore Type
    Bushed
  • Belt Pitch
    0.3150 in
  • Belt Pitch Number
    8 mm
  • Belt Width
    0.8268 in
  • Number Of Teeth
  • Bushing Series
    2012
  • Bushing Max Bore Size
    2.000 in
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Teeth Face Width
    1.20 in
  • Hub Style
    A
  • Outside Diameter
    5.952 in
  • Pitch Diameter
    6.015 in
  • Length Through Bore
  • Sprocket Type
    MPC - Polychain Sprocket
  • Material
    Steel
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    1.2 in
  • Storage Dimension Length
    5.952 in
  • Storage Dimension Width
    5.952 in
  • Weight
    6.90 lbs
  • Manufacturer Upc Number
    697950720265
  • UPC_NO
    697950720265
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text