Motion
8MX80S36-3020
Mpc - Polychain Sprocket - Poly Chain, 8 mm Pitch, 36 mm Belt Width, 80 Teeth, Taper Lock Bushed, 3020
Mi Item #06070638
MFR #8MX80S36-3020
Price$469.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mpc - Polychain Sprocket - Poly Chain, 8 mm Pitch, 36 mm Belt Width, 80 Teeth, Taper Lock Bushed, 3020
Mi Item #06070638
MFR #8MX80S36-3020

Mfr description
8MX80S36-3020 SPK MPC TB 3020
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.02/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    36 mm
  • Bore Diameter  
    15/16 to 3 in
  • Bushing Max Bore Size
    3.0000 in
  • Flange Outside Diameter  
    8.420 in
  • For Belt Width
    80 mm
  • Outside Diameter
    7.9570 in
  • Pitch
    8 mm
  • Pitch Diameter
    8.020 in
  • Weight
    15.30 lbs

Details

  • Belt Type
    Poly Chain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Manufacturer Catalog
  • Number Of Flanges
    2
  • Number Of Teeth  
    80
  • Sprocket Type
    MPC - Polychain Sprocket
  • UPC_NO
    697950720050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)