Motion
14MX48S20-3020
MPC - Polychain Sprocket - Poly Chain, 0.5512 in Pitch, 0.7874 in Belt Width, 48 Teeth, Bushed, 3020
Mi Item #06070716
MFR #14MX48S20-3020
Price$488.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MPC - Polychain Sprocket - Poly Chain, 0.5512 in Pitch, 0.7874 in Belt Width, 48 Teeth, Bushed, 3020
Mi Item #06070716
MFR #14MX48S20-3020

Mfr description
14MX48S20-3020 SPK MPC TB 3020
  • Martin MPC sprockets are manufactured to extremely close specifications and are stocked in minimum plain bore, Taper Bushed, Q.D. Bushed styles depending on size and pitch.
  • Synchronous sprockets are non-slip toothed drives that require no lubrication.
  • These sprockets have a wide speed range, are very efficient and make less noise than chain drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.54/each

Specifications

Dimensions

  • Belt Pitch
    0.5512 in
  • Belt Width
    0.7874 in
  • Bushing Max Bore Size
    3.000 in
  • Flange Outside Diameter  
    8.940 in
  • Hub Diameter
    5.7500 in
  • Length Through Bore  
    2.00 in
  • Outside Diameter
    8.311 in
  • Pitch Diameter
    8.421 in
  • Storage Dimension Height
    2.00 in
  • Storage Dimension Length
    8.311 in
  • Storage Dimension Width
    8.311 in
  • Teeth Face Width
    1.36 in
  • Weight
    16.44 lbs

Details

  • Belt Number
    14 mm
  • Belt Pitch Number
    14 mm
  • Belt Type
    Poly Chain
  • Bore Type
    Bushed
  • Bushing Series
    3020
  • Hub Style
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950721859
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Teeth  
    48
  • Sprocket Type
    MPC - Polychain Sprocket
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950721859
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)