Motion
14MX56S37-3525
MPC - Polychain Sprocket - Poly Chain, 0.5512 in Pitch, 1.4567 in Belt Width, 56 Teeth, Bushed, 3525
Mi Item #06070731
MFR #14MX56S37-3525
Price$540.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MPC - Polychain Sprocket - Poly Chain, 0.5512 in Pitch, 1.4567 in Belt Width, 56 Teeth, Bushed, 3525
Mi Item #06070731
MFR #14MX56S37-3525

Mfr description
14MX56S37-3525 SPK MPC TB 3525
  • Martin MPC sprockets are manufactured to extremely close specifications and are stocked in minimum plain bore, Taper Bushed, Q.D. Bushed styles depending on size and pitch.
  • Synchronous sprockets are non-slip toothed drives that require no lubrication.
  • These sprockets have a wide speed range, are very efficient and make less noise than chain drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$540.53/each

Specifications

Dimensions

  • Belt Pitch
    0.5512 in
  • Belt Width
    1.4567 in
  • Bushing Max Bore Size
    3.500 in
  • Flange Outside Diameter  
    10.360 in
  • Hub Diameter
    8.7000 in
  • Length Through Bore  
    2.50 in
  • Outside Diameter
    9.715 in
  • Pitch Diameter
    9.825 in
  • Storage Dimension Height
    2.50 in
  • Storage Dimension Length
    9.715 in
  • Storage Dimension Width
    9.715 in
  • Teeth Face Width
    2.06 in
  • Weight
    35.60 lbs

Details

  • Belt Number
    14 mm
  • Belt Pitch Number
    14 mm
  • Belt Type
    Poly Chain
  • Bore Type
    Bushed
  • Bushing Series
    3525
  • Hub Style
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950721682
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Teeth  
    56
  • Sprocket Type
    MPC - Polychain Sprocket
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950721682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)