Motion
14MX67S68-3525
MPC - Polychain Sprocket - Poly Chain, 0.5512 in Pitch, 2.6772 in Belt Width, 67 Teeth, Bushed, 3525
Mi Item #06070746
MFR #14MX67S68-3525
Price$1,098.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MPC - Polychain Sprocket - Poly Chain, 0.5512 in Pitch, 2.6772 in Belt Width, 67 Teeth, Bushed, 3525
Mi Item #06070746
MFR #14MX67S68-3525

Mfr description
14MX67S68-3525 SPK MPC TB 3525
  • Martin MPC sprockets are manufactured to extremely close specifications and are stocked in minimum plain bore, Taper Bushed, Q.D. Bushed styles depending on size and pitch.
  • Synchronous sprockets are non-slip toothed drives that require no lubrication.
  • These sprockets have a wide speed range, are very efficient and make less noise than chain drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,098.77/each

Specifications

Dimensions

  • Belt Pitch
    0.5512 in
  • Belt Width
    2.6772 in
  • Bushing Max Bore Size
    3.500 in
  • Flange Outside Diameter  
    12.500 in
  • Hub Diameter
    8.7500 in
  • Length Through Bore  
    4.16 in
  • Outside Diameter
    11.755 in
  • Pitch Diameter
    11.755 in
  • Storage Dimension Height
    4.16 in
  • Storage Dimension Length
    11.755 in
  • Storage Dimension Width
    11.755 in
  • Teeth Face Width
    3.33 in
  • Weight
    60.00 lbs

Details

  • Belt Number
    14 mm
  • Belt Pitch Number
    14 mm
  • Belt Type
    Poly Chain
  • Bore Type
    Bushed
  • Bushing Series
    3525
  • Hub Style
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950721460
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Teeth  
    67
  • Sprocket Type
    MPC - Polychain Sprocket
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950721460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)