Motion
14MX90S90-3020
MPC - Bushed Sprocket - 14MX, 0.5512 in Pitch, 3.5433 in Belt Width, 90 Teeth, Bushed, 3020
Mi Item #06070766
MFR #14MX90S90-3020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MPC - Bushed Sprocket - 14MX, 0.5512 in Pitch, 3.5433 in Belt Width, 90 Teeth, Bushed, 3020
Mi Item #06070766
MFR #14MX90S90-3020

Mfr description
14MX90S90-3020 SPKT MPC TB 3020
  • Martin MPC sprockets are manufactured to extremely close specifications and are stocked in minimum plain bore, Taper Bushed, Q.D. Bushed styles depending on size and pitch.
  • Synchronous sprockets are non-slip toothed drives that require no lubrication.
  • These sprockets have a wide speed range, are very efficient and make less noise than chain drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Pitch
    0.5512 in
  • Belt Width
    3.5433 in
  • Bushing Max Bore Size
    3.0000 in
  • Hub Diameter
    10.0000 in
  • Length Through Bore  
    5.40 in
  • Outside Diameter
    15.790 in
  • Pitch Diameter
    15.790 in
  • Storage Dimension Height
    5.40 in
  • Storage Dimension Length
    15.790 in
  • Storage Dimension Width
    15.790 in
  • Teeth Face Width
    4.20 in
  • Weight
    23.4 lbs

Details

  • Belt Number
    14 mm
  • Belt Pitch Number
    14 mm
  • Belt Type
    14MX
  • Bore Type
    Bushed
  • Bushing Series
    3020
  • Hub Style
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950721231
  • Material
    Steel
  • Number Of Teeth  
    90
  • Sprocket Type
    MPC - Synchronous Sprocket
  • Surface Treatment
    Protective Coating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)