Motion
1 B 184 Q
V-Belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 18.7400 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
Mi Item #06070772
MFR #1 B 184 Q
Price$672.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 18.7400 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
Mi Item #06070772
MFR #1 B 184 Q

Mfr description
1 B 184 Q CONVENTIONAL MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$672.74/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    18.7400 in
  • Weight
    27.50 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q
  • CAD Drawing
  • Manufacturer Upc Number
    697950740256
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950740256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)