Motion
1 B 34 P
V-Belt Pulley - A, B Belt Section, 1 Groove, 3.7500 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
Mi Item #06070776
MFR #1 B 34 P
Price$109.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 1 Groove, 3.7500 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
Mi Item #06070776
MFR #1 B 34 P

Mfr description
1 B 34 P CONVENTIONAL MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.50/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    0.5000 to 1.7500 in
  • Face Width  
    1.0000 in
  • Outside Diameter  
    3.7500 in
  • Pitch Diameter
    3.7500 in
  • Weight
    2.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P
  • Manufacturer Upc Number
    697950740201
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950740201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)