Motion
1 3V 412 H
V-Belt Pulley - 3V, 3VX Belt Section, 1 Groove, Bushing Required Bore Size, 4.1200 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
MI ITEM #06070825
MFR #1 3V 412 H
Price$157.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 3V, 3VX Belt Section, 1 Groove, Bushing Required Bore Size, 4.1200 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
MI ITEM #06070825
MFR #1 3V 412 H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$157.11/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    4.1200 in
  • Weight
    1.90 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    H
  • Manufacturer Upc Number
    697950739175
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950739175

Overview

Mfr description
1 3V 412 H HI CAP MST SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought