Motion
2 3V 315 H
V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 3.1400 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
Mi Item #06070902
MFR #2 3V 315 H
Price$159.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 3.1400 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
Mi Item #06070902
MFR #2 3V 315 H

Mfr description
2 3V 315 H HI CAP MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.71/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    3.1400 in
  • Weight
    .90 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    H
  • CAD Drawing
  • Manufacturer Upc Number
    697950737966
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950737966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)