Motion
2 3V 600 P
V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 6 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
MI ITEM #06070917
MFR #2 3V 600 P
List Price$255.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 6 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
MI ITEM #06070917
MFR #2 3V 600 P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$255.61/each for your price

Overview

Mfr description
2 3V 600 P HI CAP MST SHEAVE

Specifications

  • Belt Section Size
    3V, 3VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Upc Number
    697950737737
  • UPC_NO
    697950737737
  • Weight
    6.80 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought