Motion
2 5V 670 Q
V-Belt Pulley - 5V, 5VX Belt Section, 2 Groove, 6.7000 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
Mi Item #06070938
MFR #2 5V 670 Q
Price$450.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 5V, 5VX Belt Section, 2 Groove, 6.7000 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
Mi Item #06070938
MFR #2 5V 670 Q

Mfr description
2 5V 670 Q HI CAP MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.67/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bushing Bore Range
    0.7500 to 2.6875 in
  • Face Width  
    1.6880 in
  • Outside Diameter  
    6.7000 in
  • Pitch Diameter
    6.7000 in
  • Weight
    11.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q
  • Manufacturer Upc Number
    697950737430
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950737430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)