Motion
3 B 250 R
V-Belt Pulley - A, B Belt Section, 3 Groove, 25.3400 in O.D., Split Taper Bushed, R Series Bushing, Cast Iron Material
Mi Item #06070954
MFR #3 B 250 R
Price$1,192.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 3 Groove, 25.3400 in O.D., Split Taper Bushed, R Series Bushing, Cast Iron Material
Mi Item #06070954
MFR #3 B 250 R

Mfr description
3 B 250 R CONVENTIONAL MST SHEAVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,192.22/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    1.1250 to 3.7500 in
  • Face Width  
    2.5000 in
  • Outside Diameter  
    25.3400 in
  • Pitch Diameter
    25.3500 in
  • Weight
    65.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R
  • Manufacturer Upc Number
    697950737157
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950737157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)