Motion
3 B 48 P
V-Belt Pulley - A, B Belt Section, 3 Groove, 5.1400 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
Mi Item #06070960
MFR #3 B 48 P
Price$258.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 3 Groove, 5.1400 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
Mi Item #06070960
MFR #3 B 48 P

Mfr description
3 B 48 P CONVENTIONAL MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.33/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    0.5000 to 1.7500 in
  • Face Width  
    2.5000 in
  • Outside Diameter  
    5.1400 in
  • Pitch Diameter
    5.1500 in
  • Weight
    6.30 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P
  • CAD Drawing
  • Manufacturer Upc Number
    697950737089
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950737089
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)