Motion
3 C 76 Q
V-Belt Pulley - C Belt Section, 3 Groove, 8.0000 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
MI ITEM #06071005
MFR #3 C 76 Q
Your Price$555.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 3 Groove, 8.0000 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
MI ITEM #06071005
MFR #3 C 76 Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$555.61/each(List $666.73)

Overview

Mfr description
3 C 76 Q CONVENTIONAL MST SHEAVE

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q
  • Material
    Cast Iron
  • Face Width
  • Bushing Bore Range
    0.7500 to 2.6875 in
  • Pitch Diameter
    8.0000 in
  • CAD Drawing
  • Manufacturer Upc Number
    697950736204
  • UPC_NO
    697950736204
  • Weight
    21.30 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text