Motion
3 C 96 Q
V-Belt Pulley - C Belt Section, 3 Groove, Bushing Required Bore Size, 10.0000 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
Mi Item #06071017
MFR #3 C 96 Q
Price$1,057.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 3 Groove, Bushing Required Bore Size, 10.0000 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
Mi Item #06071017
MFR #3 C 96 Q

Mfr description
3 C 96 Q CONVENTIONAL MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,057.70/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    10.0000 in
  • Weight
    27.60 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q
  • CAD Drawing
  • Manufacturer Upc Number
    697950735955
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950735955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)