Motion
3 3V 265 G
V-Belt Pulley - 3V, 3VX Belt Section, 3 Groove, Bushing Required Bore Size, 2.6400 in O.D., Split Taper Bushed, G Series Bushing, Cast Iron Material
Mi Item #06071025
MFR #3 3V 265 G
Price$174.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 3V, 3VX Belt Section, 3 Groove, Bushing Required Bore Size, 2.6400 in O.D., Split Taper Bushed, G Series Bushing, Cast Iron Material
Mi Item #06071025
MFR #3 3V 265 G

Mfr description
3 3V 265 G HI CAP MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.61/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    2.6400 in
  • Weight
    1.10 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    G
  • Manufacturer Upc Number
    697950735863
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950735863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)