Motion
3 3V 475 P
V-Belt Pulley - 3V, 3VX Belt Section, 3 Groove, 4.7500 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
Mi Item #06071034
MFR #3 3V 475 P
Price$221.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 3V, 3VX Belt Section, 3 Groove, 4.7500 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
Mi Item #06071034
MFR #3 3V 475 P

Mfr description
3 3V 475 P HI CAP MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.05/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bushing Bore Range
    0.5000 to 1.7500 in
  • Face Width  
    1.5000 in
  • Outside Diameter  
    4.7500 in
  • Pitch Diameter
    4.7500 in
  • Weight
    4.40 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P
  • CAD Drawing
  • Manufacturer Upc Number
    697950735634
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950735634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)