Motion
3 5V 1250 R
V-Belt Pulley - 5V, 5VX Belt Section, 3 Groove, Bushing Required Bore Size, 12.5000 in O.D., Split Taper Bushed, R Series Bushing, Cast Iron Material
MI ITEM #06071045
MFR #3 5V 1250 R
Price$911.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 5V, 5VX Belt Section, 3 Groove, Bushing Required Bore Size, 12.5000 in O.D., Split Taper Bushed, R Series Bushing, Cast Iron Material
MI ITEM #06071045
MFR #3 5V 1250 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$911.88/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    12.5000 in
  • Weight
    35.10 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R
  • CAD Drawing
  • Manufacturer Upc Number
    697950735450
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950735450

Overview

Mfr description
3 5V 1250 R HI CAP MST SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought