Motion
4 B 52 P
V-Belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 5.5400 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
MI ITEM #06071089
MFR #4 B 52 P
Price$387.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 5.5400 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
MI ITEM #06071089
MFR #4 B 52 P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$387.66/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    5.5400 in
  • Weight
    9.10 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P
  • Manufacturer Upc Number
    697950734668
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950734668

Overview

Mfr description
4 B 52 P CONVENTIONAL MST SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought