Motion
4 B 60 Q
V-Belt Pulley - A, B Belt Section, 4 Groove, 6.3400 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
MI ITEM #06071097
MFR #4 B 60 Q
Price$306.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 4 Groove, 6.3400 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
MI ITEM #06071097
MFR #4 B 60 Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$306.91/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    0.7500 to 2.6875 in
  • Face Width  
    3.2500 in
  • Outside Diameter  
    6.3400 in
  • Pitch Diameter
    6.3500 in
  • Weight
    12.60 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q
  • CAD Drawing
  • Manufacturer Upc Number
    697950734583
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950734583

Overview

Mfr description
4 B 60 Q CONVENTIONAL MST SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought