Motion
4 C 300 S
V-Belt Pulley - C Belt Section, 4 Groove, 30.4000 in O.D., Split Taper Bushed, S Series Bushing, Cast Iron Material
Mi Item #06071133
MFR #4 C 300 S
Price$2,638.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 4 Groove, 30.4000 in O.D., Split Taper Bushed, S Series Bushing, Cast Iron Material
Mi Item #06071133
MFR #4 C 300 S

Mfr description
4 C 300 S CONVENTIONAL MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,638.86/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bushing Bore Range
    1.6875 to 4.2500 in
  • Face Width  
    4.3760 in
  • Outside Diameter  
    30.4000 in
  • Pitch Diameter
    30.4000 in
  • Weight
    142.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    S
  • CAD Drawing
  • Manufacturer Upc Number
    697950733999
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950733999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)