Motion
4 C 82 Q
V-Belt Pulley - C Belt Section, 4 Groove, 8.6000 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
MI ITEM #06071144
MFR #4 C 82 Q
Your Price$916.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 4 Groove, 8.6000 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
MI ITEM #06071144
MFR #4 C 82 Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$916.93/each(List $1,054.47)

Overview

Mfr description
4 C 82 Q CONVENTIONAL MST SHEAVE

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q
  • Material
    Cast Iron
  • Face Width
  • Bushing Bore Range
    1.0000 to 2.6250 in
  • Pitch Diameter
    8.6000 in
  • CAD Drawing
  • Manufacturer Upc Number
    697950733852
  • UPC_NO
    697950733852
  • Weight
    26.80 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text