Motion
4 3V 280 G
V-Belt Pulley - 3V, 3VX Belt Section, 4 Groove, Bushing Required Bore Size, 2.8000 in O.D., Split Taper Bushed, G Series Bushing, Cast Iron Material
Mi Item #06071163
MFR #4 3V 280 G
Price$199.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 3V, 3VX Belt Section, 4 Groove, Bushing Required Bore Size, 2.8000 in O.D., Split Taper Bushed, G Series Bushing, Cast Iron Material
Mi Item #06071163
MFR #4 3V 280 G

Mfr description
4 3V 280 G HI CAP MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.68/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    2.8000 in
  • Weight
    1.80 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    G
  • CAD Drawing
  • Manufacturer Upc Number
    697950733227
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950733227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)