Motion
4 3V 365 P
V-Belt Pulley - 3V, 3VX Belt Section, 4 Groove, Bushing Required Bore Size, 3.6400 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
MI ITEM #06071168
MFR #4 3V 365 P
List Price$217.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 3V, 3VX Belt Section, 4 Groove, Bushing Required Bore Size, 3.6400 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
MI ITEM #06071168
MFR #4 3V 365 P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$217.50/each for your price

Overview

Mfr description
4 3V 365 P HI CAP MST SHEAVE

Specifications

  • Belt Section Size
    3V, 3VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • CAD Drawing
  • Manufacturer Upc Number
    697950733173
  • UPC_NO
    697950733173
  • Weight
    2.80 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought