Motion
4 5V 1400 R
V-Belt Pulley - 5V, 5VX Belt Section, 4 Groove, 14.0000 in O.D., Split Taper Bushed, R Series Bushing, Cast Iron Material
MI ITEM #06071184
MFR #4 5V 1400 R
Price$1,111.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 5V, 5VX Belt Section, 4 Groove, 14.0000 in O.D., Split Taper Bushed, R Series Bushing, Cast Iron Material
MI ITEM #06071184
MFR #4 5V 1400 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,111.86/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bushing Bore Range
    1.1250 to 3.7500 in
  • Face Width  
    3.0640 in
  • Outside Diameter  
    14.0000 in
  • Pitch Diameter
    14.0000 in
  • Weight
    36.50 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R
  • CAD Drawing
  • Manufacturer Upc Number
    697950732985
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950732985

Overview

Mfr description
4 5V 1400 R HI CAP MST SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought