Motion
4 8V 1600 S
V-Belt Pulley - 8V Belt Section, 4 Groove, Bushing Required Bore Size, 16.0000 in O.D., Split Taper Bushed, S Series Bushing, Cast Iron Material
Mi Item #06071209
MFR #4 8V 1600 S
Price$2,818.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 8V Belt Section, 4 Groove, Bushing Required Bore Size, 16.0000 in O.D., Split Taper Bushed, S Series Bushing, Cast Iron Material
Mi Item #06071209
MFR #4 8V 1600 S

Mfr description
4 8V 1600 S HI CAP MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,818.15/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    16.0000 in
  • Weight
    113.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    S
  • Manufacturer Upc Number
    697950740485
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950740485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)