Motion
4 8V 1700 S
V-Belt Pulley - 8V Belt Section, 4 Groove, Bushing Required Bore Size, 17 in O.D., Split Taper Bushed, S Series Bushing, Cast Iron Material
MI ITEM #06071210
MFR #4 8V 1700 S
Price$3,073.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 8V Belt Section, 4 Groove, Bushing Required Bore Size, 17 in O.D., Split Taper Bushed, S Series Bushing, Cast Iron Material
MI ITEM #06071210
MFR #4 8V 1700 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,073.73/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    17 in
  • Weight
    115.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    S
  • Manufacturer Upc Number
    697950740508
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950740508

Overview

Mfr description
4 8V 1700 S HI CAP MST SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought