Motion
4 8V 5300 U
V-Belt Pulley - 8V Belt Section, 4 Groove, 53.0000 in O.D., Split Taper Bushed, U Series Bushing, Cast Iron Material
Mi Item #06071219
MFR #4 8V 5300 U
Price$11,477.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 8V Belt Section, 4 Groove, 53.0000 in O.D., Split Taper Bushed, U Series Bushing, Cast Iron Material
Mi Item #06071219
MFR #4 8V 5300 U

Mfr description
4 8V 5300 U HI CAP MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,477.60/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    2.3750 to 5.5000 in
  • Face Width  
    4.8750 in
  • Outside Diameter  
    53.0000 in
  • Pitch Diameter
    53.0000 in
  • Weight
    519.70 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    U
  • CAD Drawing
  • Manufacturer Upc Number
    697950740591
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950740591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)