Motion
5 B 154 Q
V-Belt Pulley - A, B Belt Section, 5 Groove, 15.7500 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
MI ITEM #06071228
MFR #5 B 154 Q
Your Price$965.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 5 Groove, 15.7500 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
MI ITEM #06071228
MFR #5 B 154 Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$965.43/each(List $1,158.52)

Overview

Mfr description
5 B 154 Q CONVENTIONAL MST SHEAVE

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q
  • Material
    Cast Iron
  • Face Width
  • Bushing Bore Range
    1.0000 to 2.6250 in
  • Pitch Diameter
    15.7500 in
  • CAD Drawing
  • Manufacturer Upc Number
    697950732534
  • UPC_NO
    697950732534
  • Weight
    45.30 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text