Motion
5 B 250 R
V-Belt Pulley - A, B Belt Section, 5 Groove, 25.3400 in O.D., Split Taper Bushed, R Series Bushing, Cast Iron Material
MI ITEM #06071237
MFR #5 B 250 R
Your Price$1,794.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 5 Groove, 25.3400 in O.D., Split Taper Bushed, R Series Bushing, Cast Iron Material
MI ITEM #06071237
MFR #5 B 250 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,794.98/each(List $2,153.98)

Overview

Mfr description
5 B 250 R CONVENTIONAL MST SHEAVE

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R
  • Material
    Cast Iron
  • Face Width
  • Bushing Bore Range
    1.1250 to 3.7500 in
  • Pitch Diameter
    25.3500 in
  • Manufacturer Upc Number
    697950732442
  • UPC_NO
    697950732442
  • Weight
    79.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text