Motion
5 C 100 R
V-Belt Pulley - C Belt Section, 5 Groove, 10.4000 in O.D., Split Taper Bushed, R Series Bushing, Cast Iron Material
MI ITEM #06071270
MFR #5 C 100 R
Your Price$1,046.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 5 Groove, 10.4000 in O.D., Split Taper Bushed, R Series Bushing, Cast Iron Material
MI ITEM #06071270
MFR #5 C 100 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,046.19/each(List $1,217.35)

Overview

Mfr description
5 C 100 R CONVENTIONAL MST SHEAVE

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R
  • Material
    Cast Iron
  • Face Width
  • Bushing Bore Range
    1.1250 to 3.7500 in
  • Pitch Diameter
    10.4000 in
  • CAD Drawing
  • Manufacturer Upc Number
    697950731926
  • UPC_NO
    697950731926
  • Weight
    38.90 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought