Motion
5 3V 500 P
V-Belt Pulley - 3V, 3VX Belt Section, 5 Groove, Bushing Required Bore Size, 5 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
Mi Item #06071326
MFR #5 3V 500 P
Price$312.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 3V, 3VX Belt Section, 5 Groove, Bushing Required Bore Size, 5 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
Mi Item #06071326
MFR #5 3V 500 P

Mfr description
5 3V 500 P HI CAP MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.52/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    5 in
  • Weight
    6.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P
  • CAD Drawing
  • Manufacturer Upc Number
    697950731100
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950731100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)