Motion
5 5V 1600 R
V-Belt Pulley - 5V, 5VX Belt Section, 5 Groove, 16.0000 in O.D., Split Taper Bushed, R Series Bushing, Cast Iron Material
Mi Item #06071335
MFR #5 5V 1600 R
Price$1,461.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 5V, 5VX Belt Section, 5 Groove, 16.0000 in O.D., Split Taper Bushed, R Series Bushing, Cast Iron Material
Mi Item #06071335
MFR #5 5V 1600 R

Mfr description
5 5V 1600 R HI CAP MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,461.47/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bushing Bore Range
    1.1250 to 3.7500 in
  • Face Width  
    3.7520 in
  • Outside Diameter  
    16.0000 in
  • Pitch Diameter
    16.0000 in
  • Weight
    48.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R
  • CAD Drawing
  • Manufacturer Upc Number
    697950730950
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    697950730950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)