Motion
5 5V 975 R
V-Belt Pulley - 5V, 5VX Belt Section, 5 Groove, 9.7500 in O.D., Split Taper Bushed, R Series Bushing, Cast Iron Material
MI ITEM #06071352
MFR #5 5V 975 R
List Price$978.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 5V, 5VX Belt Section, 5 Groove, 9.7500 in O.D., Split Taper Bushed, R Series Bushing, Cast Iron Material
MI ITEM #06071352
MFR #5 5V 975 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$978.41/each for your price

Overview

Mfr description
5 5V 975 R HI CAP MST SHEAVE

Specifications

  • Belt Section Size
    5V, 5VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R
  • Material
    Cast Iron
  • Face Width
  • Bushing Bore Range
    1.1250 to 3.7500 in
  • Pitch Diameter
    9.7500 in
  • CAD Drawing
  • Manufacturer Upc Number
    697950730790
  • UPC_NO
    697950730790
  • Weight
    31.80 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text