Motion
5 8V 1400 S
V-Belt Pulley - 8V Belt Section, 5 Groove, Bushing Required Bore Size, 14.0000 in O.D., Split Taper Bushed, S Series Bushing, Cast Iron Material
MI ITEM #06071355
MFR #5 8V 1400 S
List Price$2,818.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 8V Belt Section, 5 Groove, Bushing Required Bore Size, 14.0000 in O.D., Split Taper Bushed, S Series Bushing, Cast Iron Material
MI ITEM #06071355
MFR #5 8V 1400 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,818.15/each for your price

Overview

Mfr description
5 8V 1400 S HI CAP MST SHEAVE

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    S
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • CAD Drawing
  • Manufacturer Upc Number
    697950740669
  • UPC_NO
    697950740669
  • Weight
    127.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text