Motion
6 B 380 Q
Timing Belt Pulley - 38.3500 in OD
Mi Item #06071391
MFR #6 B 380 Q
Price$4,885.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 38.3500 in OD
Mi Item #06071391
MFR #6 B 380 Q

Mfr description
6 B 380 Q CONVENTIONAL MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,885.09/each

Specifications

Dimensions

  • Face Width
    4.7500 in
  • Outside Diameter
    38.3500 in
  • Pitch Diameter  
    38.3500 in
  • Weight
    179.00 lbs

Details

  • Bushing Series
    Q2
  • Manufacturer Upc Number
    697950730424
  • Material
    Cast Iron
  • Number Of Grooves
    6
  • UPC_NO
    697950730424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)