Motion
6 B 48 P
Timing Belt Pulley - 5.1500 in OD
MI ITEM #06071396
MFR #6 B 48 P
List Price$515.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 5.1500 in OD
MI ITEM #06071396
MFR #6 B 48 P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$515.63/each for your price

Overview

Mfr description
6 B 48 P CONVENTIONAL MST SHEAVE

Specifications

  • Bushing Series
    P2
  • Pitch Diameter
  • Outside Diameter
    5.1500 in
  • Material
    Cast Iron
  • Face Width
    4.7500 in
  • Manufacturer Upc Number
    697950730370
  • UPC_NO
    697950730370
  • Weight
    11.80 lbs
  • Number Of Grooves
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text