Motion
6 B 54 Q
Timing Belt Pulley - 5.7500 in OD
MI ITEM #06071399
MFR #6 B 54 Q
List Price$522.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 5.7500 in OD
MI ITEM #06071399
MFR #6 B 54 Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$522.47/each for your price

Overview

Mfr description
6 B 54 Q CONVENTIONAL MST SHEAVE

Specifications

  • Bushing Series
    Q1
  • Pitch Diameter
  • Outside Diameter
    5.7500 in
  • Material
    Steel
  • Face Width
    4.7500 in
  • Manufacturer Upc Number
    697950730318
  • UPC_NO
    697950730318
  • CAD Drawing
  • Weight
    11.80 lbs
  • Number Of Grooves
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text