Motion
6 B 56 Q
Timing Belt Pulley - 5.9500 in OD
Mi Item #06071400
MFR #6 B 56 Q
Price$461.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 5.9500 in OD
Mi Item #06071400
MFR #6 B 56 Q

Mfr description
6 B 56 Q CONVENTIONAL MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$461.68/each

Specifications

Dimensions

  • Face Width
    4.7500 in
  • Outside Diameter
    5.9500 in
  • Pitch Diameter  
    5.9500 in
  • Weight
    17.30 lbs

Details

  • Bushing Series
    Q1
  • Manufacturer Upc Number
    697950730295
  • Material
    Cast Iron
  • Number Of Grooves
    6
  • UPC_NO
    697950730295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)