Motion
6 B 64 Q
Timing Belt Pulley - 6.7500 in OD
Mi Item #06071404
MFR #6 B 64 Q
Price$580.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 6.7500 in OD
Mi Item #06071404
MFR #6 B 64 Q

Mfr description
6 B 64 Q CONVENTIONAL MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$580.85/each

Specifications

Dimensions

  • Face Width
    4.7500 in
  • Outside Diameter
    6.7500 in
  • Pitch Diameter  
    6.7500 in
  • Weight
    18.60 lbs

Details

  • Bushing Series
    Q1
  • Manufacturer Upc Number
    697950730257
  • Material
    Steel
  • Number Of Grooves
    6
  • UPC_NO
    697950730257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)