1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
6 B 74 Q
Timing Belt Pulley - 7.7500 in OD
MI ITEM #
06071409
MFR #
6 B 74 Q
Price
$891.80
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
MARTIN SPROCKET & GEAR CO 6 B 74 Q
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
6 B 74 Q
Timing Belt Pulley - 7.7500 in OD
MI ITEM #
06071409
MFR #
6 B 74 Q
Mfr description
6 B 74 Q CONVENTIONAL MST SHEAVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$891
.80
/each
Add to Cart
Specifications
Dimensions
Face Width
4.7500 in
Outside Diameter
7.7500 in
Pitch
Diameter
7.7500 in
Weight
26.50 lbs
Details
Bushing Series
Q2
Manufacturer Upc Number
697950730141
Material
Cast Iron
Number Of Grooves
6
UPC_NO
697950730141
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items