Motion
6 C 100 Q
Timing Belt Pulley - 10.4000 in OD
MI ITEM #06071419
MFR #6 C 100 Q
List Price$1,779.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 10.4000 in OD
MI ITEM #06071419
MFR #6 C 100 Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,779.70/each for your price

Overview

Mfr description
6 C 100 Q CONVENTIONAL MST SHEAVE

Specifications

  • Bushing Series
    Q2
  • Pitch Diameter
  • Outside Diameter
    10.4000 in
  • Material
    Cast Iron
  • Face Width
    6.3760 in
  • Manufacturer Upc Number
    697950729909
  • UPC_NO
    697950729909
  • Weight
    47.30 lbs
  • Number Of Grooves
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text