Motion
6 C 102 Q
Timing Belt Pulley - 10.6000 in OD
Mi Item #06071421
MFR #6 C 102 Q
Price$1,796.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 10.6000 in OD
Mi Item #06071421
MFR #6 C 102 Q

Mfr description
6 C 102 Q CONVENTIONAL MST SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,796.29/each

Specifications

Dimensions

  • Face Width
    6.3760 in
  • Outside Diameter
    10.6000 in
  • Pitch Diameter  
    10.6000 in
  • Weight
    44.40 lbs

Details

  • Bushing Series
    Q2
  • Manufacturer Upc Number
    697950729886
  • Material
    Cast Iron
  • Number Of Grooves
    6
  • UPC_NO
    697950729886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)